Shop LYLE
See all product information
Create Account
Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1172-NA_10x7
- Mfr # U7-1172-NA_10x7
- Zoro # G5292380
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Header
Safety First
Legend
SAFETY FIRST CLIMB LADDERS SLOWLY AND USE BOTH HANDS
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U7-1172-NA_10x7
- Zoro #
- G5292380
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.04 in
- Mounting Hole Dia.
- 0.1875 in
- Depth
- 1/25 in
Description
Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Climb Ladders Slowly And Use Both Hands, Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.