Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1208-NA_10x7

  • Mfr # U7-1208-NA_10x7
  • Zoro # G5219903
product price: 
$
6.89
/ea
Sold in multiples of 2 for $13.78

Key Features

Header
Safety First
Legend
SAFETY FIRST IS OUR RESPONSIBILITY EACH AND EVERYONE OF US
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1208-NA_10x7
Zoro #
G5219903
UPC #
-
Country of Origin
United States
Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST IS OUR RESPONSIBILITY EACH AND EVERYONE OF US
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Double-Sided
No
Symbol
None
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Green
Sign Legend Text Color
Black
Write on Surface
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
State Specific Sign
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Text
Chemical Resistant
No
Sign Header Text Color
White
Sign Header
Safety First
Metal Detectable
No
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Sign Legend
Is Our Responsibility Each And Every One Of Us
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Background Color
Green
Product Type
Safety First Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety First Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Is Our Responsibility Each And Every One Of Us, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.