SAFETY FIRST WALK! DO NOT RUN, 10 in x 14 in, Horizontal Rectangle, Aluminum, U7-1263-NA_14x10

  • Mfr # U7-1263-NA_14x10

  • Zoro # G5203830


product price:  $7.99
/ea

Key Features

Legend
SAFETY FIRST WALK! DO NOT RUN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1263-NA_14x10
Zoro #
G5203830
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST WALK! DO NOT RUN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Symbol
None
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Safety First
Legend Color
Green
Sign Legend Text Color
Green
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header
Safety First
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Write on Surface
No
Sign Header Background Color
Green
Maximum Service Temperature
140 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Chemical Resistant
No
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Legend
Walk! Do Not Run
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk! Do Not Run, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.