SAFETY FIRST WEAR YOUR GOGGLES WHEN GRINDING, 10 in x 14 in, Aluminum, U7-1274-NA_14x10

  • Mfr # U7-1274-NA_14x10

  • Zoro # G5284382


product price:  $7.99
/ea

Key Features

Legend
SAFETY FIRST WEAR YOUR GOGGLES WHEN GRINDING
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1274-NA_14x10
Zoro #
G5284382
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Legend
SAFETY FIRST WEAR YOUR GOGGLES WHEN GRINDING
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
White
Header Legend Color
White
Header Background Color
Green
Symbol
None
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
Safety First
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Legend
Wear Your Goggles When Grinding
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Header Style
Text
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Rigid
Metal Detectable
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
3 to 5 yr
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Green
Chemical Resistant
No
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header
Safety First
Write on Surface
No
Maximum Service Temperature
140 Degrees F
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Goggles When Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products