Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish

  • Mfr # U1-1026-RA_7X10

  • Zoro # G2901930


product price:  $11.49
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1026-RA_7X10
Zoro #
G2901930
UPC #
849362007131
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Reminder Sign
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
White
Subject Matter
Slip, Trip, & Falls
Standards
ANSI Z535-2006 OSHA 1910.145
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Symbol and Text
Language
English, Spanish
Double-Sided
No
Material
Aluminum
Sign Legend Color
Black
Legend/Background Color
Black and Blue/White
ANSI Compliant
Yes
Mounting Style
Surface
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Corrosion Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Anti-Slip Surface
No
Legend Pictogram ID
PADM-90
Material Special Properties
Metal Detectable
Write on Surface
No
Sign Header
No Header
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Metal Detectable
Yes
Sign Format
Other Format
Legend Pictogram Description
Handrail
Number of Printed Sides
1
Material Properties
Rigid
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z535-2006
Sign Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Glow In The Dark
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Reminder Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.