Zoro Homepage

Safety Reminder Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle

  • Mfr # U1-1026-RD_7X10

  • Zoro # G2901906


product price: $6.69
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1026-RD_7X10
Zoro #
G2901906
UPC #
849362007162
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Reminder Sign
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535-2006 OSHA 1910.145
ANSI Compliant
Yes
Background Color
White
Subject Matter
Slip, Trip, & Falls
Language
English, Spanish
Legend Style
Symbol and Text
Sign Legend Color
Black
Material
Reflective Sheeting
Mounting Style
Adhesive-Backed
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
ANSI 969 Compliant
No
Legend Pictogram Description
Handrail
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
Yes
Average Outdoor Durability
1 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Adhesive Style
Permanent
Metal Detectable
No
Sign Header
No Header
ANSI Standards
ANSI Z535-2006
Protective Coating
Clear Film Laminate
Sign Format
Other Format
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Number of Printed Sides
1
Legend Pictogram ID
PADM-90
Product Type
Safety Sign

Description

Safety Reminder Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.