Safety Reminder Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U1-1023-RA_10X14

  • Zoro # G9706785


product price:  $12.59
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1023-RA_10X14
Zoro #
G9706785
UPC #
849362006738
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Reminder Sign
Header
No Header
Legend
Avoid A Fall Use Handrails
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Legend Color
Black
Legend/Background Color
Black and Blue/White
Standards
ANSI Z535-2006 OSHA 1910.145
Mounting Style
Surface
Double-Sided
No
ANSI Compliant
Yes
Material
Aluminum
Subject Matter
Slip, Trip, and Falls
Language
English
Sign Legend Text Color
Black
Metal Detectable
Yes
Legend Pictogram ID
PADM-53
Includes Mounting Hardware
No
Chemical Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Legend Pictogram Description
Stairs With Handrail
Sign Legend Background Color
White
Sign Legend
Avoid A Fall Use Handrails
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
State Specific Sign
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Sign Header
No Header
ANSI Standards
ANSI Z535-2006
Corrosion Resistant
Yes
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Reminder Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.