Zoro Homepage

Safety Reminder Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # U1-1026-RD_10X14

  • Zoro # G2901921


product price: $7.45
/ea

Key Features

Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1026-RD_10X14
Zoro #
G2901921
UPC #
849362007148
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Reminder Sign
Header
No Header
Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilize El Pasamanos
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535-2006 OSHA 1910.145
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Material
Reflective Sheeting
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Language
English, Spanish
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Slip, Trip, & Falls
Legend/Background Color
Black and Blue/White
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Sign Legend
Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
State Specific Sign
No
Abrasion Resistant
No
Sign Format
Other Format
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Handrail
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Style
Permanent
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Anti-Slip Surface
No
Legend Pictogram ID
PADM-90
Glow In The Dark
No
Chemical Resistant
No
Sign Header
No Header
ANSI Standards
ANSI Z535-2006
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Mirror Print
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Background Color
White
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Reminder Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products