Shop LYLE

Safety Shower (EMERGENCY SHOWER PICTOGRAM), 10 in x 17 1/2 in, Tri-Bend, Aluminum, LCTB-0023-RA_7x10

  • Mfr # LCTB-0023-RA_7x10
  • Zoro # G5941947

product price: 
$
26.15
/ea

Key Features

Legend
SAFETY SHOWER (EMERGENCY SHOWER PICTOGRAM)
Sign Material
Aluminum
Height
10 in
Width
17 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTB-0023-RA_7x10
Zoro #
G5941947
UPC #
-
Country of Origin
United States
Item
Safety Shower Sign
Legend
SAFETY SHOWER (EMERGENCY SHOWER PICTOGRAM)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Tri-Bend
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
No Header
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Symbol
Safety Shower, Down Arrow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Black
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
Header Legend Color
Black
Legend Color
Green
Sign Legend Text Color
Green
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Rigid
Sign Header
No Header
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Metal Detectable
Yes
Legend Pictogram ID
PARW-74, PFSD-55
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Write on Surface
No
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Down Arrow, Emergency Shower
State Specific Sign
No
Material Special Properties
Metal Detectable
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Sign Legend
Safety Shower
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Flange
Corrosion Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
3
ANSI 969 Compliant
No
Sign Legend Background Color
White
Product Type
Reflective Shower Sign

Dimensions

Height
10 in
Width
17 1/2 in
Thickness
0.04 in
Depth
5 1/2 in
Mounting Hole Dia.
0.1875 in

Description

Safety Shower Sign, Tri-Bend, Number of Printed Sides 3, English, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.