Shop LYLE

Safety Shower (w Down Arrow), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0027-GA_4x6

  • Mfr # LCVB-0027-GA_4x6
  • Zoro # G5170991

product price: 
$
15.79
/ea

Key Features

Legend
Safety Shower (w Down Arrow)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0027-GA_4x6
Zoro #
G5170991
UPC #
-
Country of Origin
United States
Item
Facility Sign
Legend
Safety Shower (w Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Printed Language
English
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Background Color
White
Header
No Header
Legend Color
Blue
Sign Legend Text Color
Green
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Material Properties
Rigid
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Maximum Service Temperature
145 Degrees F
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Glow In The Dark
Yes
Includes Mounting Hardware
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Header
No Header
Minimum Service Temperature
-20 Degrees F
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
Safety Shower (W Down Arrow)
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Legend Pictogram Description
Safety Shower (W Down Arrow)
Graffiti Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
2 Flange
Mirror Print
No
Product Type
Facility Sign

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Facility Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Safety Shower (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.