Shop LYLE

Safety Shower (w Down Arrow), 7 1/2 in W x 6 in H, V-Shape Projection, Aluminum, LCVB-0027-RA_4x6

  • Mfr # LCVB-0027-RA_4x6
  • Zoro # G5084289

product price: 
$
20.69
/ea

Key Features

Legend
Safety Shower (w Down Arrow)
Sign Material
Aluminum
Height
6 in
Width
7 1/2 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0027-RA_4x6
Zoro #
G5084289
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower (w Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Legend Color
Red
Sign Legend Text Color
Green
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Material Special Properties
Metal Detectable
Mounting Pattern
2 Flange
Legend Pictogram Description
Safety Shower (W Down Arrow)
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Sign Legend
Safety Shower (W Down Arrow)
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
State Specific Sign
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Dimensions

Height
6 in
Width
7 1/2 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Safety Shower (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.