Shop LYLE

Safety Shower/Ducha De Seguridad, 8 in W x 18 in H, V-Shape Projection, Aluminum, LCVB-0049-NA_4x18

  • Mfr # LCVB-0049-NA_4x18

  • Zoro # G5130251


product price:  $11.89
/ea

Key Features

Legend
Safety Shower/Ducha De Seguridad
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCVB-0049-NA_4x18
Zoro #
G5130251
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
8 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Safety Shower/Ducha De Seguridad
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Background Color
White
Printed Language
English, Spanish
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Safety Shower/Ducha De Seguridad
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header
No Header
Protective Coating
Clear Film Laminate
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Mounting Pattern
4 Flange
Material Properties
Rigid

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Safety Shower/Ducha De Seguridad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.