Shop LYLE

Safety Shower/Ducha De Seguridad, 8 in W x 18 in H, V-Shape Projection, Aluminum, LCVB-0049-RA_4x18

  • Mfr # LCVB-0049-RA_4x18
  • Zoro # G5202053

product price: 
$
16.79
/ea

Key Features

Legend
Safety Shower/Ducha De Seguridad
Sign Material
Aluminum
Height
18 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0049-RA_4x18
Zoro #
G5202053
UPC #
-
Country of Origin
United States
Item
Safety Sign
Legend
Safety Shower/Ducha De Seguridad
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
V-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Sign Background Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol and Text
Printed Language
English, Spanish
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
No Header
Legend Color
Green
Sign Legend Text Color
Green
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Shower/Ducha De Seguridad
Anti-Slip Surface
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Mirror Print
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Rigid
Sign Header
No Header
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Flange
ANSI 969 Compliant
No
Sign Legend Background Color
White
Legend Pictogram Description
Down Arrow, Emergency Shower
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PARW-86, PFSD-55
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Safety Sign

Dimensions

Height
18 in
Width
8 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Spanish, Sign Legend Safety Shower/Ducha De Seguridad, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.