Shop LYLE

Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1215-NP_14X10

  • Mfr # U7-1215-NP_14X10
  • Zoro # G4704957

product price: 
$
13.89
/ea

Key Features

Header
Safety First
Legend
Keep This Area Clean
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1215-NP_14X10
Zoro #
G4704957
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Keep This Area Clean
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Green
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Legend
Keep This Area Clean
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Mirror Print
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Sign Header Style
Text
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Safety First
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Green
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Chemical Resistant
No
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.