Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1274-NP_14X10

  • Mfr # U7-1274-NP_14X10
  • Zoro # G4704415
product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Safety First
Legend
Employees are Not Permitted To Remove Guards Or Operate Machinery Without Them
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1274-NP_14X10
Zoro #
G4704415
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Employees are Not Permitted To Remove Guards Or Operate Machinery Without Them
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Header Text Color
White
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Safety First
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Legend
Wear Your Goggles When Grinding
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
State Specific Sign
No
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Sign Legend Background Color
White
Sign Legend Style
Text
Sign Header Background Color
Green
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Your Goggles When Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.