Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1306-NP_14X10

  • Mfr # U7-1306-NP_14X10

  • Zoro # G4704178


product price:  $6.69
/ea

Key Features

Header
Think
Legend
On The Job Safety Begins Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1306-NP_14X10
Zoro #
G4704178
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
On The Job Safety Begins Here
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 176 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
White
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Mirror Print
No
Chemical Resistant
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Green
Write on Surface
No
Sign Legend Style
Text
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Header Style
Text
Material Properties
Flexible
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
State Specific Sign
No
Metal Detectable
No
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Legend
On The Job Safety Begins Here
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Think
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend On The Job Safety Begins Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.