Shop LYLE

Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1309-NP_14X10

  • Mfr # U7-1309-NP_14X10
  • Zoro # G4704117

product price: 
$
6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Header
Think
Legend
Our Jobs Depend On Safety
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1309-NP_14X10
Zoro #
G4704117
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Think
Legend
Our Jobs Depend On Safety
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
Think
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Mirror Print
No
Sign Header Background Color
Green
Minimum Application Temperature
65 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Style
Text
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Corrosion Resistant
Yes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Sign Legend
Our Jobs Depend On Safety
Write on Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Our Jobs Depend On Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.