Shop LYLE

Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1351-NP_14X10

  • Mfr # U7-1351-NP_14X10
  • Zoro # G4703819

product price: 
$
6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Header
Think
Legend
You Pay Most For Safety When You Try To Do Without It
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1351-NP_14X10
Zoro #
G4703819
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Think
Legend
You Pay Most For Safety When You Try To Do Without It
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Background Color
Green
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Green
Abrasion Resistant
No
Material Properties
Flexible
State Specific Sign
No
Anti-Slip Surface
No
Write on Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Chemical Resistant
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Sign Header
Think
Sign Mounting Location
Wall
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
You Pay Most For Safety When You Try To Do Without It
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend You Pay Most For Safety When You Try To Do Without It, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.