Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1182-RD_14X10

  • Mfr # U4-1182-RD_14X10

  • Zoro # G2724395


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Legend
Do Not Jump From Dock
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1182-RD_14X10
Zoro #
G2724395
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Jump From Dock
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Language
English
Legend/Background Color
Black/Yellow
Background Color
Yellow
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Color
Black
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Sign Legend
Do Not Jump From Dock
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Material Properties
Flexible
Sign Header
Caution
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Chemical Resistant
No
Corrosion Resistant
No
Product Type
Reflective Facility Information Label

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Jump From Dock, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.