Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1341-RD_14X10

  • Mfr # U4-1341-RD_14X10

  • Zoro # G1813239


product price:  $9.69
/ea

Key Features

Header
Caution
Legend
Go Slow Sound Horn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1341-RD_14X10
Zoro #
G1813239
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
Go Slow Sound Horn
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Header Legend Color
Yellow
OSHA Compliant
Yes
Header Background Color
Black
Language
English
Legend Color
Black
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Chemical Resistant
No
Abrasion Resistant
No
Sign Header
Caution
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Sign Legend
Go Slow Sound Horn
Protective Coating
Clear Liquid Laminate
Adhesive Style
Permanent
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Adhesive Type
Acrylic
Number of Printed Sides
1
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Header Text Color
Yellow
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Product Type
Reflective Lift Truck Label

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Go Slow Sound Horn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.