Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1535-RA_14X10

  • Mfr # U4-1535-RA_14X10
  • Zoro # G9636882
product price: 
$
13.15
/ea

Key Features

Header
Caution
Legend
Move On Green Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1535-RA_14X10
Zoro #
G9636882
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Move On Green Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Legend/Background Color
Black/Yellow
ANSI Compliant
Yes
Header Legend Color
Yellow
Material
Aluminum
Language
English
Legend Color
Black
Header Background Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Rigid
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Legend
Move On Green Only
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Mirror Print
No
State Specific Sign
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Product Type
Reflective Lift Truck Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Move On Green Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.