Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U4-1726-RD_14X10

  • Mfr # U4-1726-RD_14X10

  • Zoro # G2717876


product price:  $6.89
/ea

Key Features

Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1726-RD_14X10
Zoro #
G2717876
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution
Legend
This Vehicle Makes Wide Right Turns
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Language
English
Background Color
Yellow
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Corrosion Resistant
No
Sign Header
Caution
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Legend
This Vehicle Makes Wide Right Turns
Adhesive Style
Permanent
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Reflective Traffic Safety Label

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Vehicle Makes Wide Right Turns, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.