Shop LYLE

Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U7-1039-NP_14X10

  • Mfr # U7-1039-NP_14X10
  • Zoro # G4706731

product price: 
$
6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Header
Be Careful
Legend
Step Up
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1039-NP_14X10
Zoro #
G4706731
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Be Careful
Legend
Step Up
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
ANSI Compliant
No
Sign Legend Color
Black
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
No
Legend Style
Text
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header
Be Careful
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Red
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Chemical Resistant
No
Sign Header Text Color
White
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Glow In The Dark
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend
Step Up
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.