Shop LYLE

Safety Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U7-1056-NP_14X10

  • Mfr # U7-1056-NP_14X10
  • Zoro # G4706591

product price: 
$
6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Header
Be Careful
Legend
Wet Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U7-1056-NP_14X10
Zoro #
G4706591
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Be Careful
Legend
Wet Floor
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI Compliant
No
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Header Background Color
Red
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header Background Color
Red
Sign Mounting Location
Wall
Sign Header
Be Careful
Mounting Pattern
4 Corner
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Legend
Wet Floor
Product Type
Wall Mount Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wet Floor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products