Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1074-RD_14X10

  • Mfr # U4-1074-RD_14X10

  • Zoro # G2726221


product price:  $6.39
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1074-RD_14X10
Zoro #
G2726221
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Be Alert Moving Parts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Language
English
Legend Color
Black
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Mounting Style
Adhesive
Legend/Background Color
Black/Yellow
Legend Style
Text
Header Background Color
Black
Material
Vinyl
Subject Matter
Facility
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend
Be Alert Moving Parts
Includes Mounting Hardware
No
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Text Color
Yellow
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Header
Caution
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Legend Style
Text
ANSI 969 Compliant
No
Mirror Print
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Be Alert Moving Parts, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products