Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1125-RD_14X10

  • Mfr # U4-1125-RD_14X10

  • Zoro # G1813625


product price:  $6.19
/ea

Key Features

Header
Caution
Legend
Chock Both Wheels Shut Off Engine
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1125-RD_14X10
Zoro #
G1813625
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Chock Both Wheels Shut Off Engine
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Language
English
OSHA Compliant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Corrosion Resistant
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Text Color
Yellow
Material Properties
Flexible
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Chock Both Wheels Shut Off Engine
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chock Both Wheels Shut Off Engine, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.