Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1158-RD_14X10

  • Mfr # U4-1158-RD_14X10

  • Zoro # G2724690


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1158-RD_14X10
Zoro #
G2724690
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Conveyors Start Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Background Color
Yellow
Language
English
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive
Material
Vinyl
Subject Matter
Personal Protection
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend Text Color
Black
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Header Text Color
Yellow
Abrasion Resistant
No
Sign Format
Traditional OSHA
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Header
Caution
Sign Legend
Conveyors Start Automatically
Sign Header Style
Text
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conveyors Start Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products