Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1199-RD_14X10

  • Mfr # U4-1199-RD_14X10

  • Zoro # G2724009


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1199-RD_14X10
Zoro #
G2724009
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Material
Vinyl
ANSI Compliant
Yes
Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Background Color
Yellow
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header
Caution
Sign Header Background Color
Black
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Number of Printed Sides
1
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
Sign Legend Style
Text
Chemical Resistant
No
Sign Legend Background Color
Yellow
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Text Color
Yellow
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Do Not Pour Chemicals Down The Drain
Maximum Viewing Distance - Favorable Conditions
40 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header Style
Text
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down The Drain, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.