Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1209-RD_14X10

  • Mfr # U4-1209-RD_14X10

  • Zoro # G2723878


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1209-RD_14X10
Zoro #
G2723878
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Walk On Conveyors
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Legend Style
Text
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Mounting Style
Adhesive
OSHA Compliant
Yes
Header Background Color
Black
Subject Matter
Personal Protection
Material
Vinyl
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
State Specific Sign
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
Material Properties
Flexible
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Includes Mounting Hardware
No
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Sign Header
Caution
Adhesive Type
Acrylic
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Do Not Walk On Conveyors
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Walk On Conveyors, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.