Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1421-RD_14X10

  • Mfr # U4-1421-RD_14X10

  • Zoro # G2721446


product price:  $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Header
Caution
Legend
High Pressure Steam
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1421-RD_14X10
Zoro #
G2721446
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
High Pressure Steam
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Background Color
Yellow
Legend Style
Text
Mounting Style
Adhesive-Backed
Header Background Color
Black
Material
Vinyl
Subject Matter
Health, Safety, and Wellbeing
Language
English
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Sign Legend
High Pressure Steam
Graffiti Resistant
Yes
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Glow In The Dark
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Material Properties
Flexible
Write on Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Corrosion Resistant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Pressure Steam, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.