Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1424-RD_14X10

  • Mfr # U4-1424-RD_14X10

  • Zoro # G2721376


product price:  $7.15
/ea

Key Features

Header
Caution
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1424-RD_14X10
Zoro #
G2721376
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Caution
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Double-Sided
No
Header Legend Color
Yellow
OSHA Compliant
Yes
Material
Vinyl
ANSI Compliant
Yes
Subject Matter
Hot
Language
English
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Graffiti Resistant
Yes
Sign Legend
Hot
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Header Text Color
Yellow
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Includes Mounting Hardware
No
Sign Header
Caution
ANSI 969 Compliant
No
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Write on Surface
No
Abrasion Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Chemical Resistant
No
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.