Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1474-RD_14X10

  • Mfr # U4-1474-RD_14X10

  • Zoro # G2720728


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1474-RD_14X10
Zoro #
G2720728
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep This Guard Closed When Machine Is In Operation
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Subject Matter
Machine Guarding
Mounting Style
Adhesive-Backed
Background Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Material
Vinyl
Language
English
ANSI Compliant
Yes
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Sign Legend
Keep This Guard Closed When Machine Is In Operation
Sign Header
Caution
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Graffiti Resistant
Yes
Number of Printed Sides
1
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Guard Closed When Machine Is In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products