Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1485-RD_14X10

  • Mfr # U4-1485-RD_14X10

  • Zoro # G2720685


product price:  $6.49
/ea

Key Features

Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1485-RD_14X10
Zoro #
G2720685
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemical and Hazardous Materials
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Header Background Color
Black
Language
English
Sign Legend Color
Black
Legend Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
Sign Header
Caution
Anti-Slip Surface
No
Sign Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Header Style
Text
Material Properties
Flexible
State Specific Sign
No
Adhesive Style
Permanent
Chemical Resistant
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Mirror Print
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Corrosion Resistant
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Do Not Enter Work Area Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products