Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1553-RD_14X10

  • Mfr # U4-1553-RD_14X10

  • Zoro # G2719845


product price:  $6.89
/ea

Key Features

Header
Caution
Legend
No Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1553-RD_14X10
Zoro #
G2719845
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
No Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Language
English
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Mounting Style
Adhesive
ANSI Compliant
Yes
Double-Sided
No
Background Color
Yellow
Subject Matter
Slip, Trip, and Falls
Legend Style
Text
Material
Vinyl
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
Yellow
Number of Printed Sides
1
Glow In The Dark
No
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
No
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header
Caution
Sign Legend
No Step
Sign Header Background Color
Black
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 2 yr
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Mirror Print
No
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Step, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.