Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1608-RD_14X10

  • Mfr # U4-1608-RD_14X10

  • Zoro # G2097746


product price:  $6.19
/ea

Key Features

Header
Caution
Legend
Propane Gas
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1608-RD_14X10
Zoro #
G2097746
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Propane Gas
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
Adhesive-Backed
Subject Matter
Cylinder & Compressed Gas
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Language
English
Material
Vinyl
OSHA Compliant
Yes
Background Color
Yellow
Header Legend Color
Yellow
Legend Style
Text
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Text
Metal Detectable
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Number of Printed Sides
1
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black
Anti-Slip Surface
No
Sign Legend
Propane Gas
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Gas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products