Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1710-RD_14X10

  • Mfr # U4-1710-RD_14X10

  • Zoro # G2717998


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1710-RD_14X10
Zoro #
G2717998
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Has No Brain Use Your Own
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Machine & Operational
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Background Color
Yellow
Header Background Color
Black
Double-Sided
No
Header Legend Color
Yellow
Language
English
Material
Vinyl
Legend Style
Text
Sign Legend Color
Black
Mounting Style
Adhesive
Legend Color
black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Sign Legend
This Machine Has No Brain Use Your Own
Sign Header
Caution
Chemical Resistant
No
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Sign Legend Style
Text
Material Properties
Flexible
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Background Color
Black
ANSI 969 Compliant
No

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Has No Brain Use Your Own, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.