Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1715-RD_14X10

  • Mfr # U4-1715-RD_14X10

  • Zoro # G2717961


product price:  $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1715-RD_14X10
Zoro #
G2717961
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Starts And Stops Automatically
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Subject Matter
Machine & Operational
Background Color
Yellow
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Material
Vinyl
Legend Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Color
Black
Mounting Style
Adhesive
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend
This Machine Starts And Stops Automatically
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Caution
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Abrasion Resistant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Machine Starts And Stops Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products