Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1014-RD_14X10

  • Mfr # U7-1014-RD_14X10

  • Zoro # G2737869


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Be Careful
Legend
Hot
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1014-RD_14X10
Zoro #
G2737869
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Hot Surface Sign
Header
Be Careful
Legend
Hot
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Red, White
Material
Vinyl
Legend Style
Text
Sign Legend Color
Black, White
Double-Sided
No
Legend Color
Black, White
Subject Matter
Hot
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red on White
Language
English
ANSI Compliant
Yes
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Adhesive Type
Acrylic
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Mounting Location
Wall
Adhesive Style
Permanent
Material Properties
Flexible
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Hot
Sign Header Style
Text
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Red
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Be Careful
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Write on Surface
No
Metal Detectable
No
Protective Coating
Clear Film Laminate
Mirror Print
No
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
No
Abrasion Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.