Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1182-RD_14X10

  • Mfr # U7-1182-RD_14X10

  • Zoro # G2735890


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Header
No Header
Legend
Ear Protection Is Available See Your Supervisor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1182-RD_14X10
Zoro #
G2735890
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Ear Protection Is Available See Your Supervisor
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
Green, White
Subject Matter
Personal Protection
ANSI Compliant
Yes
Sign Legend Color
Black, White
Legend Color
Black, White
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend/Background Color
Black/Green On White
Language
English
Sign Legend Text Color
Black
Corrosion Resistant
No
Chemical Resistant
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Standards
ANSI Z53.1-1967, OSHA 1910.145
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Ear Protection Is Available See Your Supervisor
Sign Header
Safety First
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Material Special Properties
Metal Detectable
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Mounting Location
Wall
Metal Detectable
Yes
State Specific Sign
No
Sign Header Background Color
Green
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Sign Legend Style
Text
Abrasion Resistant
No
Number of Printed Sides
1

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Is Available See Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.