Shop LYLE

Do Not Deposit Feminine Hygiene Products In Toilet., 10 in x 14 in, Aluminum, U1-1051-RA_14X10

  • Mfr # U1-1051-RA_14X10
  • Zoro # G9706654

product price: 
$
12.49
/ea

Key Features

Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided for This Purpose
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1051-RA_14X10
Zoro #
G9706654
UPC #
849362010094
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided for This Purpose
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Material
Aluminum
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header
No Header
OSHA Compliant
Yes
Language
English
Sign Background Color
Blue, White
Background Color
Blue, White
Printed Language
English
Legend/Background Color
Blue/White
Legend Color
Blue, White
Legend Style
Text
Sign Legend Text Color
Blue, White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Sign Legend Background Color
Blue, White
Protective Coating
Clear Film Laminate
Sign Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose
Material Properties
Rigid
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Graffiti Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header
No Header
Product Type
Safety Sign
Shell Material
Aluminum

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.