Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1095-RA_14X10

  • Mfr # U4-1095-RA_14X10

  • Zoro # G9638806


product price:  $10.95
/ea

Key Features

Header
Caution
Legend
Broken Glass Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1095-RA_14X10
Zoro #
G9638806
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Broken Glass Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Header Legend Color
Yellow
Material
Aluminum
Legend/Background Color
Black/Yellow
Header Background Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Language
English
Background Color
Yellow
OSHA Compliant
Yes
Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Style
Text
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Broken Glass Only
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Abrasion Resistant
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Sign Header
Caution
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Broken Glass Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products