Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1187-RA_14X10

  • Mfr # U4-1187-RA_14X10
  • Zoro # G9638334
product price: 
$
11.79
/ea

Key Features

Header
Caution
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1187-RA_14X10
Zoro #
G9638334
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Language
English
ANSI Compliant
Yes
Sign Legend Color
Black
Background Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Material
Aluminum
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Write on Surface
No
Sign Legend
Do Not Operate Machine Without Guards In Place
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Sign Header Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Abrasion Resistant
No
Metal Detectable
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Sign Header Background Color
Black
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.