Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1270-RA_14X10

  • Zoro # G9637966


product price:  $11.99
/ea

Key Features

Header
Caution
Legend
Eye And Ear Protection Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1270-RA_14X10
Zoro #
G9637966
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye And Ear Protection Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
ANSI Compliant
Yes
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Background Color
Yellow
Legend Style
Text
Double-Sided
No
Subject Matter
Personal Protection
Language
English
Material
Aluminum
Header Background Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Glow In The Dark
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Sign Header Background Color
Black
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Pattern
4 Corner
Sign Header
Caution
Sign Legend Style
Text
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Legend
Eye And Ear Protection Required Beyond This Point
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.