Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1275-RA_14X10
  • Zoro # G9637923

product price: 
$
12.15
/ea

Key Features

Header
Caution
Legend
Eye Protection And Hard Hat Must Be Worn In This Area By All Persons
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1275-RA_14X10
Zoro #
G9637923
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Eye Protection And Hard Hat Must Be Worn In This Area By All Persons
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Subject Matter
Personal Protection
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Legend Color
Black
ANSI Compliant
Yes
Language
English
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Background Color
Yellow
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Aluminum
Header Background Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Mounting Pattern
4 Corner
Sign Header
Caution
Corrosion Resistant
Yes
Glow In The Dark
No
Sign Header Style
Text
Chemical Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
40 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Write on Surface
No
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Graffiti Resistant
Yes
Sign Legend
Eye Protection And Hard Hat Must Be Worn In This Area By All Persons
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Mounting Location
Wall
Metal Detectable
Yes
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Material Properties
Rigid
Includes Mounting Hardware
No
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection And Hard Hat Must Be Worn In This Area By All Persons, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.