Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1279-RA_14X10

  • Zoro # G9637914


product price:  $11.49
/ea

Key Features

Header
Caution
Legend
Eye Protection Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1279-RA_14X10
Zoro #
G9637914
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Language
English
Mounting Style
With Mounting Holes
Subject Matter
Personal Protection
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Header
Caution
Write on Surface
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Yellow
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Sign Legend
Eye Protection Must Be Worn In This Area
Sign Header Text Color
Yellow
Material Special Properties
Metal Detectable
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black
ANSI 969 Compliant
No
Sign Legend Style
Text
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.