Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1310-RA_14X10

  • Mfr # U4-1310-RA_14X10

  • Zoro # G9637747


product price:  $11.79
/ea

Key Features

Header
Caution
Legend
Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U4-1310-RA_14X10
Zoro #
G9637747
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Flammables, Combustibles, Explosives
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Color
Black
Material
Aluminum
OSHA Compliant
Yes
Header Legend Color
Yellow
Mounting Style
With Mounting Holes
Background Color
Yellow
Sign Legend Color
Black
Header Background Color
Black
Language
English
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Chemical Resistant
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Background Color
Black
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Standards
ANSI Z53.1-1967 OSHA 1910.145
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header
Caution
Abrasion Resistant
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
Flammable
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products