Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10

  • Mfr # U4-1318-RA_14X10
  • Zoro # G9637686

product price: 
$
14.39
/ea

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1318-RA_14X10
Zoro #
G9637686
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Material
Aluminum
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Sign Header
Caution
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Legend
Floor Slippery When Wet
Chemical Resistant
No
Material Properties
Rigid
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Corrosion Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Style
Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Write on Surface
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Product Type
Wall Mount Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.