Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1344-RA_14X10

  • Zoro # G9637616


product price: $12.09
/ea

Key Features

Header
Caution
Legend
Goggles Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1344-RA_14X10
Zoro #
G9637616
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Goggles Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Language
English
Legend Color
Black
Sign Legend Color
Black
Material
Aluminum
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Legend/Background Color
Black/Yellow
Background Color
Yellow
Double-Sided
No
Header Background Color
Black
Subject Matter
Personal Protection
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Background Color
Black
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Sign Header Text Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Background Color
Yellow
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Header
Caution
Sign Legend
Goggles Required
Chemical Resistant
No
Number of Printed Sides
1
Metal Detectable
Yes
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Goggles Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.