Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # U4-1359-RA_14X10

  • Zoro # G9637555


product price:  $10.19
/ea

Key Features

Header
Caution
Legend
Hard Hat Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1359-RA_14X10
Zoro #
G9637555
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hard Hat Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Personal Protection
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend Color
Black
Mounting Style
With Mounting Holes
Double-Sided
No
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Background Color
Yellow
Header Background Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Sign Legend Style
Text
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Sign Header Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hard Hat Required
Abrasion Resistant
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Background Color
Yellow
State Specific Sign
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Sign Header
Caution
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.