Shop LYLE

Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1378-RA_14X10

  • Mfr # U4-1378-RA_14X10
  • Zoro # G9637476

product price: 
$
13.29
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1378-RA_14X10
Zoro #
G9637476
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Area Labeled Drums Only
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Mounting Style
With Mounting Holes
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Double-Sided
No
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Language
English
Subject Matter
Chemical and Hazardous Materials
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Write on Surface
No
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Sign Legend
Hazardous Waste Area Labeled Drums Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Sign Header
Caution
Sign Header Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Metal Detectable
Yes
Sign Header Background Color
Black
Graffiti Resistant
Yes
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
Mirror Print
No
Product Type
Caution Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Area Labeled Drums Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products